Motion
47MSTR

LINK-BELT
47MSTR

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Steel, Uncoated
MI ITEM #00580101
MFR #47MSTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
47MSTR

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Steel, Uncoated
MI ITEM #00580101
MFR #47MSTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    3.9375 in
  • Compatible Bore Diameter
    0.7500 in, 20 mm
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Length Diameter
    3.0000 in
  • Overall Width
    3.0000 in
  • Weight
    0.25 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • Series
    MSTR
  • UPC_NO
    662327203344

Overview

Mfr description
47MSTR HSG HALF 47MSTR
  • 3-Bolt Non-Relubricatable Two-Piece Formed Steel Triangular Flanged Housing Half

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text