Motion
10442070

LINK-BELT
10442070

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 5.1250 in Overall Length, Stamped Steel Material
Mi Item #00580110
MFR #10442070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10442070

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 5.1250 in Overall Length, Stamped Steel Material
Mi Item #00580110
MFR #10442070

Mfr description
62MSTR HSG HALF 62MSTR
  • 3-Bolt Non-Relubricatable Two-Piece Formed Steel Triangular Flanged Housing Half
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Bolt Center To Center Length
    3.5625 in
  • Bolt Circle Diameter
    3.5625 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Overall Length
    4.4375 in
  • Overall Length Diameter
    5.1250 in
  • Weight
    0.25 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Compatible Bearing Type
    Ball Bearing
  • Country of Origin
    US of America
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    MSTR
  • UPC_NO
    662327213367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)