Specifications
Dimensions
- Bore Diameter2-7/16 in
- Shaft Diameter2.4375 in, 61.91 mm
- Tap Thread Size3/8 NPT
- Weight14.93 lbs
Details
- Bearing MaterialBabbitt
- Bearing SeriesDSB2800
- Country of OriginMexico
- Finish CoatingPOWDER COATED
- Harmonization Code8483308055
- Housing MaterialCast Iron
- Housing TypeProtected Screw
- Insert MaterialBabbitt
- Lubrication TypeNOT GREASED FROM FACTORY
- Manufacturer Catalog NumberDSB2839
- Manufacturer Product Page
- MaterialCast Iron
- Mounting TypeProtected Screw
- Product TypeTake-Up Plain Sleeve Bearing Units
- SeriesRigid
- Type Of BearingSleeve
- Unit TypeTop Angle
- UPC_NO662327022259
Overview
Mfr description
DSB2839 BABB UNIT DSB2839