Motion
DSHB22531H 1 15/16 TAKEUP BLK RLR BRG

LINK-BELT
DSHB22531H 1 15/16 TAKEUP BLK RLR BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00580578
MFR #DSHB22531H 1 15/16 TAKEUP BLK RLR BRG
Price$8,823.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSHB22531H 1 15/16 TAKEUP BLK RLR BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00580578
MFR #DSHB22531H 1 15/16 TAKEUP BLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,823.08/each

Specifications

Dimensions

  • Body Width
    4.1200 in, 104.59 mm
  • Bore Diameter
    1-15/16 in
  • Bore Length
    3.8100 in, 96.79 mm
  • Housing Dimensions
    4.1200 in, 104.59 mm
  • Housing Width
    4.1200 in, 104.59 mm
  • Inner Ring Width
    3.8100 in, 96.79 mm
  • Insert Outer Diameter
    2.3070 in, 58.60 mm
  • Length Through Bore
    3.8100 in, 96.79 mm
  • Outside Diameter
    2.3070 in, 58.60 mm
  • Overall Height
    6.5000 in, 165.09 mm
  • Overall Length
    7.0000 in, 177.80 mm
  • Overall Width
    4.1200 in, 104.59 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    B531
  • Slot Spacing
    4.1300 in, 104.90 mm
  • Slot Width
    1.6200 in, 41.10 mm
  • Take Up Frame Size
    B531
  • Tap Thread Size
    1/8 NPT
  • Weight
    19 lbs

Details

  • Bearing Series
    DSHB22500
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    115.209 kN, 25900 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    DSHB22531H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327022556
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2150 rpm
  • Maximum Speed
    2800 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    147680.8 N, 33200 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B531L
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    B22500
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    147680.8 N, 33200 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    662327022556
  • Vibration Frequency Roller Spin
    3.354 cpm

Overview

Mfr description
DSHB22531H T-U UNIT DSH-B22531H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought