Motion
G90MSB
Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00580606
MFR #G90MSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00580606
MFR #G90MSB

Mfr description
G 90 MSB FLG STAMPING (1/2 PR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5156 in
  • Bolt Circle Diameter
    5.0000 in
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in
  • Overall Depth
    1 in
  • Overall Length Diameter
    3.3750 in
  • Weight
    0.75 lbs

Details

  • Compatible Bearing Series Part Num
    G1113KRRB, G1114KRRB, G1115KRRB, GE50KRRB, GRA113RRB, GRA114RRB, GRA115RRB, GRAE50RRB
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Includes
    Grease Groove
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    GRA, GRR
  • UPC_NO
    087796062733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)