Motion
SRC 15
Ball Bearing Cartridge - 15/16 in Bore , 2-17/32 in OD, 1 in Housing Width, Rubber, Set Screw
MI ITEM #00580684
MFR #SRC 15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 15/16 in Bore , 2-17/32 in OD, 1 in Housing Width, Rubber, Set Screw
MI ITEM #00580684
MFR #SRC 15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Housing Width  
    1.0000 in
  • Inner Ring Width  
    1-3/8 in
  • Outside Diameter  
    2.5313 in
  • Weight
    0.65 lbs

Details

  • Bearing Material
    Chrome Steel
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662461005392
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    200 lbf
  • Seal Type
    Felt
  • Series
    SRC
  • UPC_NO
    662461005392

Overview

Mfr description
SRC-15 RUBBER CYL CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text