Motion
RCSM1
Ball Bearing Cartridge - 1 in Bore , 2.5313 in OD, Eccentric Collar
Mi Item #00580685
MFR #RCSM1
Price$97.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1 in Bore , 2.5313 in OD, Eccentric Collar
Mi Item #00580685
MFR #RCSM1

Mfr description
RCSM 1" RUBBER CYL CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.04/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    2.5313 in
  • Weight
    0.5 lbs

Details

  • Bearing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    S1100K
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Seal Type
    Contact/Lip
  • UPC_NO
    087796057449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)