Motion
SRC 18
Ball Bearing Cartridge - 1-1/8 in Bore , 3-3/32 in OD, 1-13/64 in Housing Width, Rubber, Set Screw
MI ITEM #00580693
MFR #SRC 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-1/8 in Bore , 3-3/32 in OD, 1-13/64 in Housing Width, Rubber, Set Screw
MI ITEM #00580693
MFR #SRC 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Housing Width  
    1-13/64 in
  • Inner Ring Width  
    1-5/8 in
  • Outside Diameter  
    3.0938 in
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662461005422
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    300 lbf
  • Seal Type
    Felt
  • Series
    SRC
  • UPC_NO
    662461005422

Overview

Mfr description
SRC-18 RUBBER CYL CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text