Motion
LRCSM1 3/16

TIMKEN (FAFNIR)
LRCSM1 3/16

Ball Bearing Cartridge - 1-3/16 in Bore , 2.5313 in OD, Eccentric Collar
MI ITEM #00580694
MFR #LRCSM1 3/16
Price$129.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
LRCSM1 3/16

Ball Bearing Cartridge - 1-3/16 in Bore , 2.5313 in OD, Eccentric Collar
MI ITEM #00580694
MFR #LRCSM1 3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.51/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter  
    2.5313 in
  • Overall Height
    1.0000 in
  • Shaft Diameter
    1-3/16 in
  • Weight
    1.38 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    RAL103NPP
  • Bore Type
    Round
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    LS103K
  • Manufacturer Upc Number
    087796057944
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3350 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Seal Type
    Labyrinth
  • Series
    LRCSM
  • UPC_NO
    087796057944

Overview

Mfr description
LRCSM 1+3/16 RUBBER CYL CART (OLD# RCSM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought