Motion
LRCR 3/4
Ball Bearing Cartridge - 3/4 in Bore , 1.8125 in OD, Eccentric Collar
Mi Item #00580700
MFR #LRCR 3/4
Price$74.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 3/4 in Bore , 1.8125 in OD, Eccentric Collar
Mi Item #00580700
MFR #LRCR 3/4

Mfr description
LRCR 3/4 RUBBER CYL CARTRIDGE (OLD# RCR)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.36/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.8125 in
  • Weight
    0.6 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    LS012K
  • Manufacturer Upc Number
    087796056640
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2320 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Seal Type
    Labyrinth
  • UPC_NO
    087796056640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)