Motion
SRC-19
Ball Bearing Cartridge - 1-3/16 in Bore , 3-3/32 in OD, 1-13/64 in Housing Width, Rubber, Set Screw
Mi Item #00580704
MFR #SRC-19
Price$175.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-3/16 in Bore , 3-3/32 in OD, 1-13/64 in Housing Width, Rubber, Set Screw
Mi Item #00580704
MFR #SRC-19

Mfr description
SRC-19 RUBBER CYL CARTRIDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.44/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Housing Width  
    1-13/64 in
  • Inner Ring Width  
    1-5/8 in
  • Outside Diameter  
    3.0938 in
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662461005439
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    300 lbf
  • Seal Type
    Felt
  • Series
    SRC
  • UPC_NO
    662461005439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)