Motion
RCR1
Ball Bearing Cartridge - 1 in Bore , 2-1/4 in OD, 25/32 in Housing Width, Rubber, Eccentric Collar
MI ITEM #00580705
MFR #RCR1
Price$175.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1 in Bore , 2-1/4 in OD, 25/32 in Housing Width, Rubber, Eccentric Collar
MI ITEM #00580705
MFR #RCR1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$175.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Housing Width  
    25/32 in
  • Outside Diameter  
    2.2500 in
  • Overall Height
    0.7810 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    RA100RR
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Rubber
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    S1100K
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Upc Number
    87796057432
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Seal Type
    Contact/Lip
  • Series
    RCR
  • UPC_NO
    087796057432

Overview

Mfr description
RCR 1" RUBBER CYL CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text