Motion
CR 3/4
Ball Bearing Cartridge - 3/4 in Bore
Mi Item #00580707
MFR #CR 3/4
Price$186.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 3/4 in Bore
Mi Item #00580707
MFR #CR 3/4

Mfr description
CR 3/4 RUBBER CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.89/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.3110 in
  • Overall Height
    1.0000 in
  • Shaft Diameter
    3/4 in
  • Weight
    0.76 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    RA012RR
  • Bore Type
    Cylindrical
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    87796107717
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1460 lbf
  • Seal Type
    Lip
  • Series
    CR
  • UPC_NO
    087796107717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)