Motion
LCR1
Ball Bearing Cartridge - 1 in Bore , 3.2900 in OD, Eccentric Collar
MI ITEM #00580708
MFR #LCR1
Price$95.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1 in Bore , 3.2900 in OD, Eccentric Collar
MI ITEM #00580708
MFR #LCR1

Mfr description
LCR 1 RUBBER CYL CART BRG(01D#CR 1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.68/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    3.2900 in
  • Weight
    0.75 lbs

Details

  • Bearing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    S1100K
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Seal Type
    Labyrinth
  • UPC_NO
    087796057265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)