Motion
SRC 16 C

SEALMASTER
SRC 16 C

Ball Bearing Cartridge - 1 in Bore , 2-17/32 in OD, 1 in Housing Width, Rubber, Set Screw
MI ITEM #00580714
MFR #SRC 16 C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SRC 16 C

Ball Bearing Cartridge - 1 in Bore , 2-17/32 in OD, 1 in Housing Width, Rubber, Set Screw
MI ITEM #00580714
MFR #SRC 16 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SRC-16C RUBBER CYL CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    200 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Chrome Steel
  • Series
    SRC
  • Manufacturer Upc Number
    662461023532
  • UPC_NO
    662461023532
  • Weight
    0.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text