Motion
RA40
Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00580762
MFR #RA40
List Price$238.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00580762
MFR #RA40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.61/each for your price

Overview

Mfr description
RA40-XL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Double Lip Contact
  • Overall Length Diameter
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    19800 N
  • Finish Coating
    Uncoated
  • Series
    RA
  • Replacement Bearing
    RAE40-NPP-B
  • UPC_NO
    4012802792645
  • Weight
    3.59 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text