Motion
VFTD1 1/8
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00581083
MFR #VFTD1 1/8
Price$263.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00581083
MFR #VFTD1 1/8

Mfr description
VFTD 1-1/8 2 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Circle Diameter  
    3.5625 in
  • Bore Diameter  
    1-1/8 in

Details

  • Bearing Number
    GRA102RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Malleable Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796109148
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    VFTD
  • Type Of Bearing
    Ball
  • UPC_NO
    087796109148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)