Motion
FLCTE20-XL
Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00581273
MFR #FLCTE20-XL
Price$207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00581273
MFR #FLCTE20-XL

Mfr description
FLCTE20-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    71.40 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    33 mm
  • Overall Length Diameter  
    66.5 mm
  • Weight
    1.06 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Replacement Bearing
    RAE20-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    FLCTE
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802791532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)