Motion
VFD1
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Contact Seal Seal
Mi Item #00581355
MFR #VFD1
Price$222.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Contact Seal Seal
Mi Item #00581355
MFR #VFD1

Mfr description
VFD 1 3 BOLT FLG (OLD# PFD)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.32/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.3440 in, 34.10 mm
  • Bolt Circle Diameter  
    3.0000 in
  • Bolt Hole Spacing
    3.0000 in, 76.20 mm
  • Bolt Size
    M12
  • Bore Diameter  
    1 in
  • Flange Thickness
    0.4220 in;10.70 mm
  • Length Through Bore
    1-11/32 in
  • Overall Length
    95.20 mm, 3.7500 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    0.7810 in, 19.80 mm
  • Weight
    0.85 lbs

Details

  • Bearing Number
    GRA100RRB
  • Bore Type
    Straight
  • Description
    VFD1, Fafnir 3-Bolt Flanged Mounted Bearings Eccentric Locking Collar
  • Duty Type
    Medium
  • Dynamic Load Capacity
    3490 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Round
  • Housing Construction
    Three-Bolt Square Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    5440 rpm
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Replacement Bearing
    GRA100RRB
  • Seal Type
    Contact Seal
  • Series
    VFD
  • Standards Met
    USDA Compliant, FDA Compliant
  • Static Load Capacity
    1750 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796057609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)