Specifications
Dimensions
- Bore Diameter1-11/16 in
- Overall Width28 mm
Details
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity8160 lbf
- Radial Static Load Capacity4600 lbf
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)