Motion
VFD1 15/16

TIMKEN (FAFNIR)
VFD1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Contact Seal Seal
Mi Item #00581412
MFR #VFD1 15/16
Price$581.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
VFD1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Contact Seal Seal
Mi Item #00581412
MFR #VFD1 15/16

Mfr description
VFD 1-15/16 4 BOLT FLG (OLD# PFD)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.17/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.9060 in, 48.40 mm
  • Bolt Circle Diameter  
    5.0000 in
  • Bolt Hole Spacing
    5.0000 in, 127 mm
  • Bolt Size
    M12
  • Bore Diameter  
    1-15/16 in
  • Flange Thickness
    0.6250 in;15.90 mm
  • Length Through Bore
    1-29/32 in
  • Overall Length
    6.1250 in, 155.60 mm
  • Overall Length Diameter  
    6.1250 in
  • Overall Width
    1.1250 in, 28.60 mm
  • Weight
    3 lbs

Details

  • Bearing Number
    GRA115RRB
  • Bore Type
    Straight
  • Description
    VFD1 15/16, Fafnir Four-Bolt Flanged Mounted Bearings Eccentric Locking Collar
  • Duty Type
    Medium
  • Dynamic Load Capacity
    8740 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Four-Bolt Square Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    5100 lbf
  • Replacement Bearing
    GRA115RRB
  • Seal Type
    Contact Seal
  • Series
    VFD
  • Standards Met
    FDA Compliant, USDA Compliant
  • Static Load Capacity
    5210 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)