Motion
VFDR1 1/4
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Contact Seal Seal
Mi Item #00581531
MFR #VFDR1 1/4
Price$379.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Contact Seal Seal
Mi Item #00581531
MFR #VFDR1 1/4

Mfr description
VFDR 1-1/4 3 BOLT FLG (OLD# PFDR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.46/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6560 in, 42.10 mm
  • Bolt Circle Diameter  
    3.9375 in
  • Bolt Hole Spacing
    3.9380 in, 100 mm
  • Bolt Size
    M12
  • Bore Diameter  
    1-1/4 in
  • Flange Thickness
    0.5000 in;12.70 mm
  • Length Through Bore
    40.5 mm
  • Overall Length
    4.8130 in, 122.20 mm
  • Overall Length Diameter  
    4.8125 in
  • Overall Width
    0.9380 in, 23.80 mm
  • Weight
    1.81 lbs

Details

  • Bearing Number
    GRA104RRB
  • Bore Type
    Straight
  • Description
    VFDR1 1/4, Fafnir 3-Bolt Flanged Mounted Bearings Eccentric Locking Collar
  • Duty Type
    Medium
  • Dynamic Load Capacity
    6400 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Round
  • Housing Construction
    Three-Bolt Square Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    3930 rpm
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Replacement Bearing
    GRA104RRB
  • Seal Type
    Contact Seal
  • Series
    VFDR
  • Standards Met
    FDA Compliant, USDA Compliant
  • Static Load Capacity
    3440 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796058767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)