Motion
GVFDR1 1/2

TIMKEN (FAFNIR)
GVFDR1 1/2

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00581621
MFR #GVFDR1 1/2
Your Price$744.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GVFDR1 1/2

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00581621
MFR #GVFDR1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$744.61/each(List $930.76)

Overview

Mfr description
GVFDR 1-1/2 4 BOLT FLG BRG(OLD# GPFDR)

Specifications

  • Bearing Type
    Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bearing Number
    GRA108RRB
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Shroud Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Finish Coating
    Uncoated
  • Series
    GVFDR
  • Manufacturer Upc Number
    087796110434
  • UPC_NO
    087796110434
  • Weight
    3.03 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text