Motion
P2B-BO-010

DODGE
P2B-BO-010

Pillow Block Plain Sleeve Bearing - 0.6250 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Pressed Steel Housing Material
Mi Item #00581681
MFR #P2B-BO-010
Price$129.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BO-010

Pillow Block Plain Sleeve Bearing - 0.6250 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Pressed Steel Housing Material
Mi Item #00581681
MFR #P2B-BO-010

Mfr description
P2BBO010 PIL BLK 035026
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.41/each

Specifications

Dimensions

  • Base Height
    1.0626 in
  • Base To Bore Centerline
    1.0625 in
  • Bore Diameter  
    0.6250 in
  • Bore Inside Diameter
    0.6250 in
  • Inside Diameter
    0.6250 in
  • Shaft Diameter
    0.6250 in
  • Weight
    0.47 lbs

Details

  • Bearing Insert Material
    Bronze
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Journal
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    035026
  • Material
    Stamped Steel
  • Measurement Standard
    Imperial
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    Bronzoil
  • Type
    2 Bolt Pillow Block Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475730827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)