Motion
P2B-BO-012

DODGE
P2B-BO-012

2 Bolt Pillow Block Plain Sleeve Bearing - 3/4 in Bore, Stamped Steel Material, Expansion Bearing (Floating)
Mi Item #00581684
MFR #P2B-BO-012
Price$112.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BO-012

2 Bolt Pillow Block Plain Sleeve Bearing - 3/4 in Bore, Stamped Steel Material, Expansion Bearing (Floating)
Mi Item #00581684
MFR #P2B-BO-012

Mfr description
P2BBO012 PIL BLK 035027
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0625 in
  • Bore Diameter  
    3/4 in

Details

  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type Of Bearing
    Journal
  • UPC_NO
    782475730339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)