Motion
P2B-BO-014

DODGE
P2B-BO-014

2 Bolt Pillow Block Plain Sleeve Bearing - 7/8 in Bore, Stamped Steel Material, Expansion Bearing (Floating)
MI ITEM #00581687
MFR #P2B-BO-014
Your Price$115.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BO-014

2 Bolt Pillow Block Plain Sleeve Bearing - 7/8 in Bore, Stamped Steel Material, Expansion Bearing (Floating)
MI ITEM #00581687
MFR #P2B-BO-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.45/each(List $132.77)

Overview

Mfr description
P2BBO014 PIL BLK 035028

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Solid
  • Base To Bore Centerline
    1.0625 in
  • Housing Material
    Stamped Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • UPC_NO
    782475730353
  • Type Of Bearing
    Journal
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Country of Origin
    US
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought