Motion
F4B-BO-012

DODGE
F4B-BO-012

Four-Bolt Flange Plain Sleeve Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mounting, Pressed Steel Housing, Expansion Bearing (Floating)
MI ITEM #00581708
MFR #F4B-BO-012
Price$135.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-BO-012

Four-Bolt Flange Plain Sleeve Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mounting, Pressed Steel Housing, Expansion Bearing (Floating)
MI ITEM #00581708
MFR #F4B-BO-012

Mfr description
F4BB0012 FLG BRG 035033
  • Self Oiling Bushing Feeds Oil to Shaft
  • Split Pressed Steel Housing
  • Statically Self-Aligning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.61/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Max Bolt Hole Spacing
    3.1250 in
  • Min Bolt Hole Spacing
    3.1250 in
  • Weight
    0.60 lbs

Details

  • Bearing Type
    Sleeve Bearing
  • Bore Shape
    Round
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Bronze
  • Locking Device
    No Locking Device
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    035033
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475730940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)