Motion
F4B-BO-015

DODGE
F4B-BO-015

Four-Bolt Flange Plain Sleeve Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Stamped Steel Housing
MI ITEM #00581714
MFR #F4B-BO-015
List Price$158.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-BO-015

Four-Bolt Flange Plain Sleeve Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Stamped Steel Housing
MI ITEM #00581714
MFR #F4B-BO-015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.07/each for your price

Overview

Mfr description
F4BB0015 FLG BRG 035035
  • Self Oiling Bushing Feeds Oil to Shaft
  • Split Pressed Steel Housing
  • Statically Self-Aligning
  • Bushing Shoulder Provides Self-Lubricating Bearing Thrust Surface
  • Slotted Bolt Holes
  • Oil Resistant Rubber Grommets Available for Sound Isolation and Static Electricity Protection

Specifications

  • Bore Diameter
    15/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stamped Steel
  • Bearing Type
    Sleeve Bearing
  • Type Of Bearing
    Plain Sleeve
  • Bore Shape
    Round
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • UPC_NO
    782475730483
  • Expansion Capability
    Expansion (Float)
  • Weight
    0.50 lbs
  • Country of Origin
    US
  • Locking Device
    No Locking Device
  • Manufacturer Catalog Number
    035035
  • Max Bolt Hole Spacing
    3.1250 in
  • Min Bolt Hole Spacing
    3.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text