Motion
P2B-BASO-008

DODGE
P2B-BASO-008

2 Bolt Pillow Block Plain Sleeve Bearing - 1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00581721
MFR #P2B-BASO-008
Your Price$195.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BASO-008

2 Bolt Pillow Block Plain Sleeve Bearing - 1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00581721
MFR #P2B-BASO-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.54/each(List $244.42)

Overview

Mfr description
P2BBASO008 JOURNAL PIL BLK 006102

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Bearing Type
    Plain Bearing
  • Housing Construction
    Solid
  • Base To Bore Centerline
    0.7500 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Bolt Center To Center Length
    2.0310 to 2.2190 in
  • UPC_NO
    782475006434
  • Type Of Bearing
    Journal
  • Bore Length
    1.25 inch
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Take Up Frame Size
    LD-10
  • Country of Origin
    US
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Babbitt Journal Plain Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text