Motion
P2B-BASO-100

DODGE
P2B-BASO-100

2 Bolt Pillow Block Plain Sleeve Bearing - 1 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581732
MFR #P2B-BASO-100
Price$199.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BASO-100

2 Bolt Pillow Block Plain Sleeve Bearing - 1 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581732
MFR #P2B-BASO-100

Mfr description
P2BBASO100 JOURNAL PIL BLK 006111
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0000 in
  • Bolt Center To Center Length
    2.8750 to 3.1250 in
  • Bore Diameter  
    1 in
  • Bore Length
    1.875 inch
  • Take Up Frame Size
    LD-10

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Babbitt Journal Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)