Motion
P2B-BASO-105

DODGE
P2B-BASO-105

Pillow Block Plain Sleeve Bearing - 1.3125 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00581741
MFR #P2B-BASO-105
Price$436.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BASO-105

Pillow Block Plain Sleeve Bearing - 1.3125 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00581741
MFR #P2B-BASO-105

Mfr description
P2BBASO105 JOURNAL PIL BLK 006117
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.12/each

Specifications

Dimensions

  • Base Height
    1.3750 in
  • Base To Bore Centerline
    1.3750 in
  • Bolt Center Diameter
    3.8750 to 4.1250 in
  • Bolt Center To Center Length
    3.8750 to 4.1250 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.3125 in
  • Bore Inside Diameter
    1.3125 in
  • Bore Length
    2.875 inch
  • Inside Diameter
    1.3125 in
  • Length Through Bore
    2.8750 in
  • Max Bolt Hole Spacing
    4.1250 in
  • Min Bolt Hole Spacing
    3.8750 in
  • Shaft Diameter
    1.3125 in
  • Weight
    4.73 lbs

Details

  • Bearing Insert Material
    Tin Babbitt
  • Bearing Type
    Journal
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    3.8750 to 4.1250 in
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Tin Babbitt
  • Insert Bearing Type
    Journal
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    006117
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Babbitt Journal Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)