Motion
P2B-BASO-108

DODGE
P2B-BASO-108

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581746
MFR #P2B-BASO-108
Price$228.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BASO-108

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581746
MFR #P2B-BASO-108

Mfr description
P2BBASO108 JOURNAL PIL BLK 006120
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3750 in
  • Bolt Center To Center Length
    3.8750 to 4.1250 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    2.875 inch

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Babbitt Journal Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)