Motion
P2B-BASO-207

DODGE
P2B-BASO-207

2 Bolt Pillow Block Plain Sleeve Bearing - 2-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00581759
MFR #P2B-BASO-207
Price$596.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BASO-207

2 Bolt Pillow Block Plain Sleeve Bearing - 2-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00581759
MFR #P2B-BASO-207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$596.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    6.0000 to 6.5000 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    4.875 inch

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Babbitt Journal Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006618

Overview

Mfr description
P2BBASO207 JOURNAL PIL BLK 006136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text