Motion
1015
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00581796
MFR #1015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00581796
MFR #1015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.0000 in
  • Base Width
    1-3/8 in
  • Bolt Center To Center Length
    3.2500 in
  • Bore Diameter  
    15/16 in
  • Overall Height  
    1.9688 in
  • Overall Length  
    4.5000 in
  • Overall Width
    2.0000 in
  • Weight
    1.74 lbs

Details

  • Bearing Material
    Babbitt
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +130 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    1000
  • UPC_NO
    662327158828

Overview

Mfr description
1015 BABB UNIT 1015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought