Motion
1039
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581811
MFR #1039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581811
MFR #1039

Mfr description
1039 BABB UNIT 1039
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    3-1/4 in
  • Bolt Center To Center Length
    7.0000 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    4.3750 in
  • Overall Length  
    9.2500 in
  • Overall Width
    5.0000 in
  • Weight
    15 lbs

Details

  • Bearing Material
    Babbitt
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +130 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    1000
  • UPC_NO
    662327159252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)