Specifications
Dimensions
- Base To Bore Centerline1.3750 in
- Base Width2 in
- Bolt Center To Center Length5.0000 in
- Bore Diameter1-11/16 in
- Overall Height2.6875 in
- Overall Length6.7500 in
- Overall Width3.0000 in
- Weight3.7 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
- Series1100
- UPC_NO662327175573
Overview
Mfr description
1127 PLAIN BRG 1127