Motion
1131
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00581852
MFR #1131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00581852
MFR #1131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1131 PLAIN BRG 1131

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Solid
  • Base To Bore Centerline
    1.6250 in
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.5000 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    5.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    1100
  • UPC_NO
    662327175610
  • Weight
    5.39 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text