Motion
21218 1 1/8

LINK-BELT
21218 1 1/8

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/8 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00581882
MFR #21218 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21218 1 1/8

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/8 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00581882
MFR #21218 1 1/8

Mfr description
21218 BABB UNIT 2-1218
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Base Width
    1-5/8 in
  • Bolt Center To Center Length
    4.1250 in
  • Bore Diameter  
    1-1/8 in
  • Overall Height  
    2.4375 in
  • Overall Length  
    5.2500 in
  • Overall Width
    2.5000 in
  • Weight
    3.3 lbs

Details

  • Bearing Material
    Babbitt
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +130 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    21200
  • UPC_NO
    662327192129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)