Motion
P2B-BASP-105

DODGE
P2B-BASP-105

Pillow Block Plain Sleeve Bearing - 1.3125 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00581890
MFR #P2B-BASP-105
Price$400.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BASP-105

Pillow Block Plain Sleeve Bearing - 1.3125 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00581890
MFR #P2B-BASP-105

Mfr description
P2BBASP105 JOURNAL PIL BLK 006031
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.85/each

Specifications

Dimensions

  • Base Height
    1.3750 in
  • Base To Bore Centerline
    1.3750 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    4.1880 to 4.9380 in
  • Bolt Center To Center Length
    4.1880 to 4.9380 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    1.3125 in
  • Bore Inside Diameter
    1.3125 in
  • Bore Length
    3 inch
  • Housing Width
    2.0000 in
  • Inside Diameter
    1.3125 in
  • Length
    6.2500 in
  • Length Through Bore
    3.0000 in
  • Max Bolt Hole Spacing
    4.9380 in
  • Min Bolt Hole Spacing
    4.1880 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    1.3125 in
  • Weight
    5.3 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Bearing Insert Material
    Tin Babbitt
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    4.1880 to 4.9380 in
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Tin Babbitt
  • Insert Bearing Type
    Journal
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    006031
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    BASP
  • Type
    2 Bolt Pillow Block Babbitt Journal Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)