Specifications
Dimensions
- Base To Bore Centerline1.3750 in
- Base Width2 in
- Bolt Center To Center Length4.8750 in
- Bolt Hole Diameter0.6875 in
- Bolt Size0.5000 in | 12.70 mm
- Bore Diameter1.3750 in
- Bore Inside Diameter1.3750 in
- Bore Length3.0000 in
- Housing Width2.0000 in
- Inside Diameter1.3750 in
- Length Through Bore3.0000 in
- Overall Height2.6875 in
- Overall Length6.2500 in
- Overall Width3.0000 in
- Thread Size1/4 NPT
- Weight4.88 lbs
- Width2.0000 in, 50.79 mm
Details
- Bearing Insert MaterialBabbitt
- Bearing MaterialBabbitt
- Bearing TypeBabbitt Sleeve Bearing
- Duty TypeStandard Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Harmonization Code8483308055
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Split Angle
- Insert Bearing MaterialBabbitt
- Insert Bearing TypeBabbitt Sleeve Bearing
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number21222
- Max Operating Temperature54 °C, 130 °F
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature RangeMaximum of +130 °F
- Product TypePillow Block Plain Sleeve Bearing Units
- Series21200
- Type Of BearingSleeve
- UPC_NO662327192198
Overview
Mfr description
21222 BABB UNIT 2-1222