Motion
21226 1 5/8 PILLOWBLK BABB SLEEVE

LINK-BELT
21226 1 5/8 PILLOWBLK BABB SLEEVE

2 Bolt Pillow Block Plain Sleeve Bearing - 1-5/8 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00581906
MFR #21226 1 5/8 PILLOWBLK BABB SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21226 1 5/8 PILLOWBLK BABB SLEEVE

2 Bolt Pillow Block Plain Sleeve Bearing - 1-5/8 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00581906
MFR #21226 1 5/8 PILLOWBLK BABB SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21226 BABB UNIT 2-1226

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Split
  • Base To Bore Centerline
    1.5000 in
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Expansion Type
    Expansion Bearing (Floating)
  • Bearing Material
    Babbitt
  • Finish Coating
    Powder Coated
  • Overall Width
    3.5000 in
  • Operating Temperature Range
    Maximum of +130 °F
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    5.2500 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    21200
  • UPC_NO
    662327192402
  • Weight
    7.36 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text