Motion
21228 1 3/4

LINK-BELT
21228 1 3/4

2 Bolt Pillow Block Plain Sleeve Bearing - 1.7500 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #00581912
MFR #21228 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21228 1 3/4

2 Bolt Pillow Block Plain Sleeve Bearing - 1.7500 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #00581912
MFR #21228 1 3/4

Mfr description
21228 BABB UNIT 2-1228
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    5.2500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    3.5000 in
  • Inside Diameter
    1.7500 in
  • Length Through Bore
    3.5000 in
  • Overall Height  
    3.0000 in
  • Overall Length  
    6.7500 in
  • Overall Width
    3.5000 in
  • Thread Size
    1/4 NPT
  • Weight
    6.46 lbs

Details

  • Bearing Insert Material
    Babbitt
  • Bearing Material
    Babbitt
  • Bearing Type
    Babbitt Sleeve Bearing
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483308055
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Split Angle
  • Insert Bearing Material
    Babbitt
  • Insert Bearing Type
    Babbitt Sleeve Bearing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    21228
  • Max Operating Temperature
    54 °C, 130 °F
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +130 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    Pillow Blocks
  • Type Of Bearing
    Sleeve
  • UPC_NO
    662327192433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)