Motion
21263 3 15/16

LINK-BELT
21263 3 15/16

2 Bolt Pillow Block Plain Sleeve Bearing - 3.9375 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #00581948
MFR #21263 3 15/16
Price$11,842.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21263 3 15/16

2 Bolt Pillow Block Plain Sleeve Bearing - 3.9375 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #00581948
MFR #21263 3 15/16

Mfr description
21263 BABB UNIT 2-1263
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,842.15/each

Specifications

Dimensions

  • Base Height
    3.1250 in
  • Base To Bore Centerline
    3.1250 in
  • Base Width
    4-1/2 in
  • Bolt Center Diameter
    10.5000 in
  • Bolt Center To Center Length
    10.5000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    8.0000 in
  • Housing Width
    4.5000 in
  • Inner Race Width
    8.0000 in
  • Inside Diameter
    3.9375 in
  • Length
    13.5000 in
  • Length Through Bore
    8.0000 in
  • Max Bolt Hole Spacing
    10.5000 in
  • Min Bolt Hole Spacing
    10.5000 in
  • Overall Height  
    6.1875 in
  • Overall Length  
    13.5000 in
  • Overall Width
    8.0000 in
  • Shaft Diameter
    3.9375 in
  • Tap Thread Size
    0.5000 in
  • Thread Size
    0.5000 in
  • Weight
    49.84 lbs
  • Width
    4.5000 in, 114.29 mm

Details

  • Additional Details
    POWDER COATED
  • Bearing Insert Material
    Babbitt
  • Bearing Material
    Babbitt
  • Bearing Number
    21200
  • Bearing Type
    Babbitt Sleeve Bearing
  • Bore Type
    Round
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Not Rated
  • Distance Between Mounting Hole Cen
    10.5000 in
  • Duty Type
    Standard Duty
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Not Greased From Factory
  • Harmonization Code
    8483308055
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Split Angle
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Babbitt
  • Insert Bearing Type
    Babbitt Sleeve Bearing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    21263
  • Material
    Cast Iron
  • Max Operating Temperature
    54 °C, 130 °F
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +130 °F
  • Outer Ring Material
    Babbitt
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    21200
  • Replacement End Cap
    EC3-15/16
  • Replacement Thrust Plate
    No
  • Rolling Element
    Sleeve
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Pillow Blocks
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Boltsplit Angle
  • Type Of Bearing
    Babbitt Sleeve
  • UPC_NO
    662327192952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)