Motion
21227Z

LINK-BELT
21227Z

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581973
MFR #21227Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21227Z

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00581973
MFR #21227Z

Mfr description
21227Z BRZ UNIT 2-1227Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    5.2500 in
  • Bore Diameter  
    1-11/16 in
  • Overall Height  
    3.0000 in
  • Overall Length  
    6.7500 in
  • Overall Width
    3.5000 in
  • Weight
    5.84 lbs

Details

  • Bearing Material
    Bronze
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    21200Z
  • UPC_NO
    662327192426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)