Motion
21231Z 1 15/16

LINK-BELT
21231Z 1 15/16

2 Bolt Pillow Block Plain Sleeve Bearing - 1-15/16 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #00581978
MFR #21231Z 1 15/16
Price$4,929.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21231Z 1 15/16

2 Bolt Pillow Block Plain Sleeve Bearing - 1-15/16 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #00581978
MFR #21231Z 1 15/16

Mfr description
21231Z BRZ UNIT 2-1231Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,929.92/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2.5000 in
  • Bolt Center To Center Length
    6.0000 in
  • Bore Diameter  
    1-15/16 in
  • Overall Height  
    3.4375 in
  • Overall Length  
    7.5000 in
  • Overall Width
    4.0000 in
  • Weight
    8.3 lbs

Details

  • Bearing Material
    Bronze
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    21200Z
  • UPC_NO
    662327192464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)