Motion
21232Z 2 PILLOWBLK BRZ SLEEVE

LINK-BELT
21232Z 2 PILLOWBLK BRZ SLEEVE

2 Bolt Pillow Block Plain Sleeve Bearing - 2 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00581979
MFR #21232Z 2 PILLOWBLK BRZ SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21232Z 2 PILLOWBLK BRZ SLEEVE

2 Bolt Pillow Block Plain Sleeve Bearing - 2 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00581979
MFR #21232Z 2 PILLOWBLK BRZ SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21232Z BRZ UNIT 2-1232Z

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Split
  • Base To Bore Centerline
    1.7500 in
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Expansion Type
    Expansion Bearing (Floating)
  • Bearing Material
    Bronze
  • Finish Coating
    Powder Coated
  • Overall Width
    4.0000 in
  • Operating Temperature Range
    Maximum of +300 °F
  • Base Width
    2.5000 in
  • Bolt Center To Center Length
    6.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    21200Z
  • UPC_NO
    662327192570
  • Weight
    7.99 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text