Motion
21236Z 2 1/4

LINK-BELT
21236Z 2 1/4

2 Bolt Pillow Block Plain Sleeve Bearing - 2.2500 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00581983
MFR #21236Z 2 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21236Z 2 1/4

2 Bolt Pillow Block Plain Sleeve Bearing - 2.2500 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00581983
MFR #21236Z 2 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2-3/4 in
  • Bolt Center Diameter
    6.5000 in
  • Bolt Center To Center Length
    6.5000 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.2500 in
  • Bore Inside Diameter
    2.2500 in
  • Bore Length
    4.5000 in
  • Housing Width
    2.7500 in
  • Inner Race Width
    4.5000 in
  • Inside Diameter
    2.2500 in
  • Length
    8.5000 in
  • Length Through Bore
    4.5000 in
  • Overall Height  
    3.7500 in
  • Overall Length  
    8.5000 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    2.2500 in
  • Tap Thread Size
    0.3750 in
  • Thread Size
    3/8 NPT
  • Weight
    10.99 lbs
  • Width
    2.7500 in, 69.90 mm

Details

  • Additional Details
    Angle Type Split Joint
  • Bearing Insert Material
    Bronze
  • Bearing Material
    Bronze
  • Bearing Number
    285BY220
  • Bearing Type
    Bronze Sleeve
  • Bore Type
    Cylindrical
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.5000 in
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Not Greased From Factory
  • Harmonization Code
    8483308065
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    21200Z
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Split Angle
  • Includes
    Shims
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Bronze Sleeve Bearing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    21236Z
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    150 °C, 302 °F
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +300 °F
  • Outer Ring Material
    Bronze
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    285BY220
  • Replacement Liner Assembly
    285BY220
  • Rolling Element
    Sleeve
  • Self Aligning
    No
  • Sensor Ready
    No
  • Series
    Pillow Blocks
  • Standoff Included
    No
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two Boltsplit Angle
  • Type Of Bearing
    Bronze Sleeve
  • UPC_NO
    662327192617

Overview

Mfr description
21236Z BRZ UNIT 2-1236Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text