Motion
21239Z 2 7/16

LINK-BELT
21239Z 2 7/16

2 Bolt Pillow Block Plain Sleeve Bearing - 2-7/16 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #00581987
MFR #21239Z 2 7/16
Price$4,085.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21239Z 2 7/16

2 Bolt Pillow Block Plain Sleeve Bearing - 2-7/16 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #00581987
MFR #21239Z 2 7/16

Mfr description
21239Z BRZ UNIT 2-1239Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,085.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    3.0000 in
  • Bolt Center To Center Length
    7.0000 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    4.1875 in
  • Overall Length  
    8.8750 in
  • Overall Width
    5.0000 in
  • Weight
    14.96 lbs

Details

  • Bearing Material
    Bronze
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    21200Z
  • UPC_NO
    662327192631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)