Motion
21248Z 3

LINK-BELT
21248Z 3

2 Bolt Pillow Block Plain Sleeve Bearing - 3.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00581997
MFR #21248Z 3
Price$7,095.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21248Z 3

2 Bolt Pillow Block Plain Sleeve Bearing - 3.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00581997
MFR #21248Z 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,095.25/each

Specifications

Dimensions

  • Base Height
    2.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    3-1/2 in
  • Bolt Center Diameter
    5.3750 in
  • Bolt Center To Center Length
    8.5000 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    6.0000 in
  • Housing Width
    3.5000 in
  • Inside Diameter
    3.0000 in
  • Length
    10.7500 in
  • Length Through Bore
    6.0000 in
  • Overall Height  
    4.8750 in
  • Overall Length  
    10.7500 in
  • Overall Width
    6.0000 in
  • Weight
    21.58 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    NOT GREASED FROM FACTORY
  • Bearing Insert Material
    Bronze
  • Bearing Material
    Bronze
  • Bearing Type
    Bronze Sleeve
  • Distance Between Mounting Hole Cen
    8.5000 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483308055
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Split Angle
  • Includes
    Shims
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Bronze Sleeve
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    21248Z
  • Material
    Cast Iron
  • Max Operating Temperature
    150 °C, 302 °F
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    Pillow Blocks
  • Type Of Bearing
    Sleeve
  • UPC_NO
    662327192914

Overview

Mfr description
21248Z BRZ UNIT 2-1248Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text