Motion
21255Z 3 7/16

LINK-BELT
21255Z 3 7/16

2 Bolt Pillow Block Plain Sleeve Bearing - 3.4375 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00581998
MFR #21255Z 3 7/16
Price$8,025.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21255Z 3 7/16

2 Bolt Pillow Block Plain Sleeve Bearing - 3.4375 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00581998
MFR #21255Z 3 7/16

Mfr description
21255Z BRZ UNIT 2-1255Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,025.63/each

Specifications

Dimensions

  • Base Height
    2.8750 in
  • Base To Bore Centerline
    2.8750 in
  • Base Width
    4 in
  • Bolt Center Diameter
    9.2500 in
  • Bolt Center To Center Length
    9.2500 in
  • Bolt Hole Diameter
    1.3750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    7.0000 in
  • Housing Dimensions
    12.0000 x 4.0000 x 1-1/2 in
  • Housing Width
    4.0000 in
  • Inner Race Width
    7.0000 in
  • Inside Diameter
    3.4375 in
  • Length
    12.0000 in
  • Length Through Bore
    7.0000 in
  • Max Bolt Hole Spacing
    9.2500 in
  • Min Bolt Hole Spacing
    9.2500 in
  • Overall Height  
    5.6250 in
  • Overall Length  
    12.0000 in
  • Overall Width
    7.0000 in
  • Shaft Diameter
    3.4375 in
  • Tap Thread Size
    1/2 NPT
  • Thread Size
    1/2 NPT
  • Weight
    35.77 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    Split Angle | Powder Coated
  • Bearing Insert Material
    Bronze
  • Bearing Material
    Bronze
  • Bearing Number
    285BY232
  • Bearing Type
    Bronze Sleeve
  • Bore Type
    Cylindrical
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.2500 in
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483308055
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    21200Z
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Split Angle
  • Includes
    Shims
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Bronze Sleeve Bearing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    21255Z
  • Material
    Cast Iron
  • Max Operating Temperature
    150 °C, 302 °F
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +300 °F
  • Outer Ring Material
    Bronze
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    285BY232
  • Replacement Liner Assembly
    285BY232
  • Rolling Element
    Sleeve
  • Seal
    Open
  • Seal Type
    Open
  • Sealing Type
    Open
  • Self Aligning
    No
  • Sensor Ready
    No
  • Series
    21200Z
  • Standoff Included
    No
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Bronze Sleeve Bearing
  • Type Of Bearing
    Bronze Sleeve
  • UPC_NO
    662327192938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)